This item is Discontinued.

Chicago Metallic Chicago Metallic 16184 Aluminium Angel Food Cake Pan  9.5 x 4 in. 6066005

Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (Discontinued)

  • Mfr # 6066005
  • Zoro # G403849647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6066005
Zoro #
G403849647
UPC #
70687101109
Country of Origin
China

Description

Chicago Metallic pan is designed with a non-stick, easy release for ease in baking and cleaning. These pans offer more personality to the kitchen, fully equiping your inner-baker to get more creative. . .

Features
  • Size: 9-1/2" W x 4" D
  • Material: Aluminum
  • Color: Metallic
  • Round shape
  • Nonstick surface
  • Dishwasher safe
  • Lid not included
  • Number in Package: 1
Specifications
  • Dimension: 5.5" H x 10.3" W x 10.3" L
  • Weight: 1.7 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.