Cupcake/Muffin Pan, 24 Moulds
Mfr # 45605
Zoro # G5928142
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Size
17 7/8 in W x 25 7/8 in L x 1 3/8 in D
Capacity
3.8 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45605
Zoro #
G5928142
UPC #
400010984930
Country of Origin
United States
Dimensions
Size
17 7/8 in W x 25 7/8 in L x 1 3/8 in D
Overall Length
25 7/8 in
Overall Depth
1 3/8 in
Overall Width
17 7/8 in
Details
Item
Cupcake/Muffin Pan
Material
Aluminized Steel
Capacity
3.8 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Gauge
26 ga
Type
24 cup, 3.8 oz
NSF Certified
No
Pan Style
Cupcake Pan
Oven Safe
Yes
Freezer Safe
No
Number of Slots
24
Dishwasher Safe
No
Description
Cupcake/Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 24, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.