Hamburger Bun/MuffinTop/Cookie Pan, 15-On
Mfr # 41002
Zoro # G5938247
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Size
17 3/4 in W x 25 3/4 in L x 1 in D
Bakeware and Roast Pans Product Group
Specialty Pans
Gauge
22
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41002
Zoro #
G5938247
UPC #
400010984138
Country of Origin
United States
Dimensions
Size
17 3/4 in W x 25 3/4 in L x 1 in D
Overall Width
17 3/4 in
Details
Item
Hamburger Bun/MuffinTop/Cookie Pan
Material
Aluminized Steel
Bakeware and Roast Pans Product Group
Specialty Pans
Gauge
22
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No
Number of Slots
15
Pan Style
Hamburger Bun Pan
Description
Hamburger Bun/MuffinTop/Cookie Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 15, Pan Style Hamburger Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.