Mini Crown Muffin Pan, 35 Moulds
Mfr # 42756
Zoro # G5893544
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Size
17 7/8 in W x 25 7/8 in L x 1 17/32 in D
Capacity
35 cup, 3 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42756
Zoro #
G5893544
UPC #
400010984879
Country of Origin
United States
Dimensions
Size
17 7/8 in W x 25 7/8 in L x 1 17/32 in D
Overall Width
17 7/8 in
Details
Item
Mini Crown Muffin Pan
Material
Aluminized Steel
Capacity
35 cup, 3 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Type
3 oz, 35 cup
Gauge
26
Pan Style
Muffin Pan
Freezer Safe
No
Number of Slots
35
NSF Certified
No
Dishwasher Safe
No
Oven Safe
Yes
Description
Mini Crown Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/8 in, NSF Certified No, Number of Slots 35, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.