Zoro Homepage

Muffin Pan, 12 Moulds

  • Mfr # 46125

  • Zoro # G5930757


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
10 3/4 in W x 14 1/8 in L x 1 3/8 in D
Capacity
12 cup, 3.8 oz
Color
Silver
Type
12 cup, 3.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46125
Zoro #
G5930757
UPC #
400010984961
Country of Origin
United States

Dimensions

Size
10 3/4 in W x 14 1/8 in L x 1 3/8 in D
Overall Width
10 3/4 in

Details

Item
Muffin Pan
Material
Aluminum
Capacity
12 cup, 3.8 oz
Color
Silver
Type
12 cup, 3.8 oz
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Gauge
20
Pan Style
Cupcake Pan
Freezer Safe
No
Number of Slots
12
Oven Safe
Yes
NSF Certified
No
Dishwasher Safe
No

Description

Muffin Pan, Gauge 20 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 14 1/8 in, Overall Width 10 3/4 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Cupcake Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.