Zoro Homepage

Round Cake Pan, Plain, 14x1

  • Mfr # 41400

  • Zoro # G5990914


product price: $29.59
/ea

Key Features

Material
Aluminized Steel
Size
14 in dia x 1 in D
Capacity
85.3 oz
Color
Silver
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41400
Zoro #
G5990914
UPC #
400010985623
Country of Origin
United States

Dimensions

Size
14 in dia x 1 in D
Overall Depth
1 in
Overall Diameter
14 in

Details

Item
Round Cake Pan
Material
Aluminized Steel
Capacity
85.3 oz
Color
Silver
Gauge
22 ga
Bakeware and Roast Pans Product Group
Cake Pans
Product Type
Round Cake Pan
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
No
Coating
Uncoated
Oven Safe
Yes
Perforation
Solid
Bead Closure
Closed Bead

Description

Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 85.3 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.