Shop SOHO LOUNGE
See all product information
Create Account
Carnegie Hill 10 in x 5.9 In x 2.6 In Tempered Glass Loaf Pan with Built-in Handles
- Mfr # 144697.01
- Zoro # G721736650
product price:Â
$
33.99
/ea
Key Features
Material
Glass
Length
10 in
Width
5.9 in
Height
2.6 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144697.01
- Zoro #
- G721736650
- UPC #
- 085081661005
- Country of Origin
- Italy
- Item
- Loaf Pan
- Material
- Glass
- Color
- Clear
Dimensions
- Length
- 10 in
- Width
- 5.9 in
- Height
- 2.6 in
Description
The Soho Lounge Carnegie Hill Tempered Glass Loaf Pan with Built-in Handles combines durability and elegance to elevate your kitchen experience. Made from high-quality tempered glass, this loaf pan is designed to withstand the rigors of daily baking while offering superior heat retention for even cooking results. Its elongated octagon shape not only ensures that your bread or cakes bake to perfection but also adds a sleek, modern touch to your kitchen. The clear material allows you to monitor your creations as they bake, making it easier to achieve the ideal texture every time. With built-in handles for easy handling and a break-resistant, stain-resistant design, this loaf pan is built to last. It can endure temperatures up to 450 DegF, making it perfect for oven use, while also being microwave and dishwasher safe for added convenience. Whether you're baking, reheating, or cleaning up, the Soho Lounge Carnegie Hill Loaf Pan is an essential tool for any kitchen. Its versatility and durability make it the ideal choice for bakers of all skill levels, from beginners to seasoned professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.