Zoro Homepage

Sheet Pan, 13 in W

  • Mfr # 40454

  • Zoro # G708850980


product price: $40.59
/ea

Key Features

Material
Anodized Aluminum
Gauge
16 ga
Overall Depth
1 1/16 in
Bead Closure
Closed Bead
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40454
Zoro #
G708850980
UPC #
816865020578
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Depth
1 1/16 in
Sheet Pan Size
One Quarter
Overall Width
9 1/2 in

Details

Item
Sheet Pan
Material
Anodized Aluminum
Gauge
16 ga
Bead Closure
Closed Bead
NSF Certified
No
Perforation
Solid
Product Type
Sheet Pan
Oven Safe
Yes
Dishwasher Safe
No
Freezer Safe
No
Coating
Pre-Seasoned

Description

Sheet Pan, Sheet Pan Size One Quarter, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 13 in, Overall Width 9 1/2 in, Overall Depth 1 1/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Pre-Seasoned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.