12 cups Silicone Muffin Pan, Nonstick Muffin/Brownie Reusable Baking Tray for Microwave, Oven, Freezer
- Mfr # 285866LDZ
- Zoro # G101776443
product price:Â
$
11.39
/ea
Key Features
Length
10
Width
13
Height
1.5
Weight
0.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285866LDZ
- Zoro #
- G101776443
- UPC #
- 194189644299
- Country of Origin
- China
- Weight
- 0.74
Dimensions
- Length
- 10
- Width
- 13
- Height
- 1.5
Description
Create cute and delicious muffins, cupcakes, tarts, appetizers, and more with this Silicone Muffin/Cupcake Pan from Hastings Home. Upgrade your bakeware with the convenience of reusable microwave and dishwasher safe silicone for the ultimate in both desserts and tasty treats. This baking pan is useful for all your meals with it’s easy to use nonstick material- just bake, pop out, and enjoy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.