Zoro Homepage

Sheet Pan, 17 13/16 in W

  • Mfr # 30850

  • Zoro # G508850999


product price: $36.99
/ea

Key Features

Material
Aluminum
Gauge
18 ga
Overall Depth
1 in
Sheet Pan Size
One Half
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30850
Zoro #
G508850999
UPC #
816865020394
Country of Origin
United States

Dimensions

Overall Length
17 13/16 in
Overall Depth
1 in
Sheet Pan Size
One Half
Overall Width
12 13/16 in

Details

Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Dishwasher Safe
No
Bead Closure
Closed Bead
Perforation
Solid
Product Type
Sheet Pan
Freezer Safe
No
NSF Certified
Yes
Oven Safe
Yes
Coating
Uncoated

Description

Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 17 13/16 in, Overall Width 12 13/16 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.