Zoro Homepage

Sheet Pan, Aluminum, 15x21

  • Mfr # 41500

  • Zoro # G4658342


product price: $34.75
/ea

Key Features

Material
Aluminum
Size
15 in W x 21 in L x 1 in D
Color
Silver
Type
Three qter
Bakeware and Roast Pans Product Group
Sheet Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500
Zoro #
G4658342
UPC #
706870041500
Country of Origin
United States

Dimensions

Size
15 in W x 21 in L x 1 in D
Overall Length
21 13/16 in
Overall Depth
1 in
Sheet Pan Size
Three Quarters
Overall Width
15 13/16 in

Details

Item
Sheet Pan
Material
Aluminum
Color
Silver
Type
Three qter
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
18 ga
Product Type
Sheet Pan
Perforation
Solid
Freezer Safe
No
Oven Safe
Yes
Coating
Uncoated
Dishwasher Safe
No
NSF Certified
No
Bead Closure
Closed Bead

Description

Sheet Pan, Sheet Pan Size Three Quarters, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 21 13/16 in, Overall Width 15 13/16 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.