Set of 3 Artisan Serving Planks 18, 24, 30
- Mfr # 892-03-512-999-9
- Zoro # G916452570
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
8 in
Color
Brown
Type
Charcuterie Board
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 892-03-512-999-9
- Zoro #
- G916452570
- UPC #
- 99967491921
- Country of Origin
- China
- Item
- Set of 3 Artisan Serving Planks (18", 24", 30"), (Acacia Wood)
- Color
- Brown
- Type
- Charcuterie Board
Dimensions
- Length
- 30 in
- Width
- 8 in
- Height
- 0.75 in
Description
The centerpiece of every dinner party or wine & cheese tasting, this set of three Artisan Serving Planks in various sizes can be used as charcuterie boards, bread boards, or for cutting vegetables. With a live edge on the side of the board and rustic rope on the end of the handle, these cutting boards looks equally lovely on the table or hanging in your kitchen.
- Acacia wood paddle featuring a live bark edge
- Handle with natural twine rope
- Reversible Charcuterie board
- Each piece features a unique raw wood finish
- Large plank: 30 in x 8 in x 0.75 in
- Medium plank: 24 in x 8 in x 0.75 in
- Small plank: 18 in x 8 in x 0.75 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.