Sheet Pan, Aluminum, 18x13
Mfr # 40952
Zoro # G5925437
product price: $70.99
/eaKey Features
Material
Aluminum
Size
18 in W x 13 in L x 1 in D
Color
Silver
Gauge
14 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40952
Zoro #
G5925437
UPC #
400010984541
Country of Origin
United States
Dimensions
Size
18 in W x 13 in L x 1 in D
Overall Depth
1 in
Overall Length
17 3/4 in
Overall Width
12 7/8 in
Sheet Pan Size
One Half
Details
Item
Sheet Pan
Material
Aluminum
Color
Silver
Gauge
14 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Half
Product Type
Sheet Pan
NSF Certified
No
Bead Closure
Closed Bead
Dishwasher Safe
No
Coating
Anodized
Perforation
Solid
Freezer Safe
No
Oven Safe
Yes
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 7/8 in, Overall Depth 1 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.