Sheet Pan, Aluminum, Non-Stick, 18 Gauge (Discontinued)
- Mfr # 50801
- Zoro # G5880341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50801
Zoro #
G5880341
UPC #
400010984367
Country of Origin
United States
Dimensions
Size
18 in W x 26 in L x 1 in D
Overall Depth
1 in
Overall Length
25 13/16 in
Overall Width
17 7/8 in
Sheet Pan Size
Full
Details
Item
Sheet Pan
Color
Silver
Type
Full
Material
Aluminum
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
18 ga
Product Type
Sheet Pan
NSF Certified
No
Dishwasher Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
Perforation
Solid
Coating
DuraShield
Freezer Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating DuraShield
Restrictions
This item has been restricted from sale in the following states:
CA, NY, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.