Sub Sandwich Roll Pan, 10 Moulds
Mfr # 49015
Zoro # G6023762
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bun and Roll Pans
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49015
Zoro #
G6023762
UPC #
400010983940
Country of Origin
United States
Dimensions
Size
Loaf 3 in W x 12 1/2 in L, Overall 17 3/4 in W x 25 3/8 in L x 3/4 in D
Overall Width
17 3/4 in
Details
Item
Sub Sandwich Roll Pan
Material
Aluminized Steel
Color
Silver
Gauge
16
Bakeware and Roast Pans Product Group
Bun and Roll Pans
NSF Certified
No
Oven Safe
Yes
Number of Slots
10
Freezer Safe
No
Dishwasher Safe
No
Pan Style
Full-Size Sub Sandwich Roll Pan
Description
Sub Sandwich Roll Pan, Gauge 16 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/8 in, Overall Width 17 3/4 in, Overall Depth 3/4 in, NSF Certified No, Number of Slots 10, Pan Style Full-Size Sub Sandwich Roll Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.