0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM
Mfr # CP9363-3H
Zoro # G4140748
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Blows per Minute
1,750 bpm
CFM @ Full Load
32.0
Shank Type
Hex
Air Inlet
3/8" NPT
Handle Type
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP9363-3H
Zoro #
G4140748
UPC #
-
Country of Origin
Japan
Dimensions
Stroke Length
2.52 in
Overall Length
17 1/4 in
Shank Size
0.58 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Air Inlet Size
3/8 in NPT
Description
Air Chipping Hammer, Stroke Length 2 1/2 in, Air Inlet Size 3/8 in NPT, Blows per Minute 1,750 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 32 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.