0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM

  • Mfr # CP9373-4H

  • Zoro # G4140669


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
1,700 bpm
CFM @ Full Load
33.0
Required Pressure
90 psi
Air Inlet
7/8"-24
Duty
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP9373-4H
Zoro #
G4140669
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
4.02 in
Shank Size
0.58 in
Overall Length
16 3/4 in
Min. Hose Size
3/8 in
Air Inlet Size
7/8 in NPT
Air Inlet Connection Size
7/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
1,700 bpm
CFM @ Full Load
33.0
Required Pressure
90 psi
Air Inlet
7/8"-24
Duty
Heavy
Shank Type
Hex
Handle Type
D-Shaped
Min. Hose
3/8"
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Rubber Exhaust Deflector, Sure Grip for Maximum Safety
Lock-On Switch
Yes
Handle Material
Steel
Compatible Collar Shape
Oval
Vibration Level
2.9 m/sq sec
Series
CP93 Series
Air Consumption
33 cfm
Air Inlet Type
NPT
Tool Weight
20.1 lb
Number of Pieces
1
Sound Level
110.9 dB
Power Source
Air Powered
Standards
ISO 28927-9
Air Pressure
90 psi
Throttle Type
Lever
Chisel Shank Type
Hex

Description

Air Chipping Hammer, Stroke Length 4 in, Air Inlet Size 7/8 in NPT, Blows per Minute 1,700 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 33 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.