Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-13/32" Stroke Air Needle Scaler 3000 bpm

  • Mfr # B16M

  • Zoro # G4140608


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 5/8 in
Overall Length
14 3/8 in
Air Inlet
1/4 in NPT Female
Blows per Minute
3,000 bpm
CFM @ Full Load
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16M
Zoro #
G4140608
UPC #
015451556853
Country of Origin
United Kingdom

Dimensions

Stroke Length
1 5/8 in
Overall Length
14 3/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.92 in
Compatible Shank Size
15/16 in
Air Inlet Connection Size
1/4 in

Details

Item
Needle Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
3,000 bpm
CFM @ Full Load
3.0
Handle Type
Straight
Duty
Industrial
Includes
(19) Steel Needles 7 in x 1/8 in
Blows per Minute - Air Tools
3,000
Required Pressure
90 psi
Shank
.92 in
Throttle
Lever
Average CFM @ 15 Second Run Time
1.0
Housing Lock
Needle
Duty Cycle - Air Tools
Industrial Duty
Item - Air Needle Scalers
Air Needle Scaler
Body Style - Air Tools
In-Line
Standards
ISO-28927-9
For Use With
Needles
Air Inlet Type
NPT
Air Pressure
90 psi
Throttle Type
Lever
Kit Contents
(1) Bare Tool, (19) Needles
Body Style
In-Line
Tool Weight
5.7 lb
Sound Level
111 dB
Vibration Level
12.5 m/sq sec
Needle Holder Capacity
19
Series
Needle Scaler
Anti-Vibration Technology
No
Air Consumption
6 cfm
Air Inlet Gender
Female
Number of Needles
19
Application
Dirt and Weld Spatter on Metal Surfaces, Paint, Remove Rust
Power Source
Air Powered
Accessory Free Tool Change
Yes
Duty Rating
Heavy Duty
Scaler Type
Needles

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 5/8 in, Blows per Minute - Air Tools 3,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 3.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 3/8 in, Shank .92 in, Housing Lock Needle, Throttle Lever, Standards ISO-28927-9, For Use With Needles, Includes (19) Steel Needles 7 in x 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.