Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16" Stroke Air Needle Scaler 4000 bpm

  • Mfr # CP7125

  • Zoro # G5041197


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 5/16 in
Overall Length
12 3/4 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,000 bpm
CFM @ Full Load
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7125
Zoro #
G5041197
UPC #
015451596125
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
1 5/16 in
Overall Length
12 3/4 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Air Inlet Connection Size
1/4 in

Details

Item
Needle Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,000 bpm
CFM @ Full Load
4.6
Handle Type
Pistol Grip
Duty
General
Includes
Set of 2mm Needles, Set of 3mm Needles
Blows per Minute - Air Tools
4,000
Required Pressure
90 PSI
Item - Air Needle Scalers
Air Needle Scaler
For Use With
Flaking Paint, Rusty Bolts
Design
Pistol
Body Style - Air Tools
Pistol
Housing Lock
Adjustable Collar
Average CFM @ 15 Second Run Time
1.1
Throttle
Lever
Duty Cycle - Air Tools
General Duty
Standards
ISO-28927-9
Application
Dirt and Weld Spatter on Metal Surfaces, Paint, Remove Rust
Air Consumption
5 cfm
Number of Needles
19
Anti-Vibration Technology
No
Sound Level
116 dB
Scaler Type
Needles
Tool Weight
6.2 lb
Air Inlet Gender
Female
Kit Contents
(1) Bare Tool, (19) Needles
Throttle Type
Lever
Series
Needle Scaler
Body Style
Pistol
Vibration Level
19.2 m/sq sec
Needle Holder Capacity
19
Air Inlet Type
NPT
Duty Rating
Medium Duty
Power Source
Air Powered
Air Pressure
90 psi
Accessory Free Tool Change
Yes

Description

Needle Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.1, CFM @ Full Load 4.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 12 3/4 in, Design Pistol, Housing Lock Adjustable Collar, Throttle Lever, Standards ISO-28927-9, For Use With Flaking Paint, Rusty Bolts, Includes Set of 2mm Needles, Set of 3mm Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.