Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp

  • Mfr # 51300
  • Zoro # G7504883

product price: 
$
531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 RPM
Max. Speed
24,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51300
Zoro #
G7504883
UPC #
616026513006
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 RPM
Max. Speed
24,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Collet
1/4 in
CFM @ Full Load
24.0
Average CFM @ 15 Second Run Time
6.0
Characteristics
Gearless
Throttle
Safety Lever
Grinder Orientation
Straight
Variable Speed
No
Handle Material
Composite
Duty
Heavy Duty
Tool Weight
1.94 lb
Application
Deburring, Grinding, Polishing
Standards
CE Certified, EAC Certified
Features
Gearless for Reduced Maintenance and Downtime
Minimum Speed
15,000 RPM
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Number of Speed Settings
1
Switch Type
Lever
Tether Style
Not Tether Capable
Tool Style
Straight
Air Pressure
90 psi
Anti-Kickback Clutch Type
None
Air Inlet Type
NPT
Power Source
Air Powered
Air Consumption
24 cfm
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Inlet Gender
Female
Speed - Minimum
15,000 RPM
Speed - Maximum
24,000 RPM
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
9 1/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in
Fits Chest Size
Gearless for Reduced Maintenance and Downtime

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 24,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.