Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" D-Handle Air Impact Wrench 1300 ft.-lb.

  • Mfr # CP7773D-6

  • Zoro # G3729601


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
6,600 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Style
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7773D-6
Zoro #
G3729601
UPC #
015451748463
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Overall Length
17 1/2 in
Anvil Length - Air Impacts
7.250"
Air Inlet Size - Air Tools
1/2" NPT
Drive Size - Air Tools
1" Square
Min. Hose Size
3/8 in
Drive Size
1 in Square
Extended Anvil Length
6 in

Details

Item
Impact Wrench
Free Speed
6,600 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Style
D-Handle
Retainer Type
Friction Ring
Blows per Minute - Air Tools
900
CFM @ Full Load
41.0
Body Style - Air Tools
Pistol
Tool Weight
16.3 lb
Housing Material
Aluminum
Max. Bolt Capacity
1 in
Retainer Type - Air Impacts
Ring
Anvil Type - Air Impacts
6" Extended
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
10.50
Item - Air Impact Wrenches
Air Impact Wrench
Handle Material
Composite
Required Pressure
90 psi
Max. Torque
1300 ft.-lb.
Features
Composite Cover On The Clutch Housing, Intuitive Forward / Reverse Lever & Power Regulator On Both Sides, Steel Motor
Blows per Minute
900
Duty
Industrial
Anvil
6" Extended
Torque Range
250 to 1070 ft.-lb.
Standards
EN ISO 11148-6:2013, ISO-28927-2
Exhaust Location
Bottom
Power to Weight Ratio
79.8 ft-lb/lb
Built-In Light
No
Tool Style
Compact
Duty Rating
Industrial Duty
Breakaway Torque
1,300 ft-lb
Clutch Style
Twin Hammer
Impacts per Minute
900
Vibration Level
12.0 m/sq sec
Power Source
Air Powered
Impact Rated
Yes
Max. Air Pressure
90 psi
Drive Type
Extended
Impact Sound Level
109 dB
Number of Speed Settings
4
Fastening Torque
1,070 ft-lb
Air Pressure
90 psi
Min. Air Pressure
90 psi
Air Consumption
41 cfm

Description

Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,300 ft-lb, Fastening Torque 1,070 ft-lb, Free Speed 6,600 RPM, Impact Rated Yes, Impact Sound Level 109 dB, Impacts per Minute 900, Number of Speed Settings 4, Power to Weight Ratio 79.8 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.