Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" D-Handle Air Impact Wrench 1920 ft.-lb.

  • Mfr # CP7782-6

  • Zoro # G5215506


product price: $720.89
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
CFM @ Full Load
40.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7782-6
Zoro #
G5215506
UPC #
015451701338
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Min. Hose Size
1/2 in
Overall Length
20 3/8 in
Air Inlet Size - Air Tools
1/2" NPT
Drive Size - Air Tools
1" Square
Anvil Length - Air Impacts
7.250"
Drive Size
1 in Square
Extended Anvil Length
6 in

Details

Item
Impact Wrench
Free Speed
5,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
CFM @ Full Load
40.7
Required Pressure
90 PSI
Body Style - Air Tools
D-Handle
Anvil Type - Air Impacts
6" Extended
Blows per Minute
500
Housing Material
Aluminum
Duty
General
Style
D-Handle
Item - Air Impact Wrenches
Air Impact Wrench
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
10.00
Retainer Type - Air Impacts
Ring / Thru Hole
Blows per Minute - Air Tools
500
Duty Cycle - Air Tools
General Duty
Max. Torque
1920 ft.-lb.
Torque Range
370 to 1475 ft.-lb.
Anvil
6" Extended
Retainer Type
Friction Ring, Through Hole
Features
Ergonomic Side Handle, Full Teasing Trigger, Integrated Protective Cover On The Clutch Housing, Low Vibration For A Better Operator Comfort
Tool Weight
25.6 lb
Max. Bolt Capacity
1 in
Standards
EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
Breakaway Torque
1,920 ft-lb
Power Source
Air Powered
Max. Air Pressure
90 psi
Min. Air Pressure
90 psi
Fastening Torque
1,475 ft-lb
Air Consumption
41 cfm
Built-In Light
No
Duty Rating
General Duty
Impact Rated
Yes
Air Pressure
90 psi
Tool Style
Compact
Vibration Level
7.8 m/sq sec
Drive Type
Extended
Clutch Style
Rocking Dog
Exhaust Location
Bottom
Number of Speed Settings
3
Impact Sound Level
111 dB
Power to Weight Ratio
86.5 ft-lb/lb
Impacts per Minute
500

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,475 ft-lb, Free Speed 5,200 RPM, Impact Rated Yes, Impact Sound Level 111 dB, Impacts per Minute 500, Number of Speed Settings 3, Power to Weight Ratio 86.5 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.