Shop CLECO

Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 25,000 RPM, 0.3 hp

  • Mfr # 12L1082-36
  • Zoro # G300489472

product price: 
$
377.10
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12L1082-36
Zoro #
G300489472
UPC #
697099646327
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Includes
Collet Wrenches
Handle Material
Composite
Grinder Orientation
Straight
Bearing Type
Ball
Switch Type
Lever
Duty
Medium Duty
CFM @ Full Load
16 cfm
Characteristics
Durable; Compact Size for Ultimate Control and Easy Access to Confined Area; Ideal for Die and Mold Work as Well as Deburring
Tool Weight
0.8 lb
Anti-Vibration Technology
Yes
Dust Management
None
Series
12-10 Series
Speed Ranges
0 to 25,000 RPM
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Vibration Level
2.5 m/sq sec
Air Consumption
16 cfm
Features
Compact Size for Ultimate Control and Easy Access to Confined Area, Durable, Ideal for Die and Mold Work as Well as Deburring
Exhaust Location
Rear
Number of Speed Settings
Continuous
Standards
2006/42/EC, ISO 12100:2010
Tool Style
Straight
Minimum Speed
0 RPM
Air Pressure
90 psi
Tether Style
Not Tether Capable
Application
Grinding
Air Inlet Gender
Female
Anti-Kickback Clutch Type
None
Lock-Off Switch
Yes
Robot Mounting Components Included
Tool Only
Tool Series
12-10
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
25,000 RPM
Speed - Minimum
0 RPM
Safety Features
Lock-Off Switch
Tool Life
Long Lasting

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Maximum Burr Diameter
1/2 in
Air Inlet Connection Size
1/4 in
For Wheel Dia.
1 in
Collet Size
1/4 in
Hose Size - Minimum
1/4 in
Burr Diameter - Maximum
1/2 in
For Wheel Diameter
1 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Compact Size for Ultimate Control and Easy Access to Confined Area, Durable, Ideal for Die and Mold Work as Well as Deburring

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Safety Features Lock-Off Switch, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.