Zoro Homepage

1" D-Handle Air Impact Wrench 2800 ft.-lb.

  • Mfr # CP0611-D28L

  • Zoro # G4141597


product price: $3,829.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
#5
Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Average CFM @ 15 Second Run Time
17.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP0611-D28L
Zoro #
G4141597
UPC #
015451722449
Country of Origin
Japan

Dimensions

Square Drive Size
#5
Min. Hose Size
1 in
Overall Length
14 1/8 in
Drive Size
#5 Square

Details

Item
Impact Wrench
Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Average CFM @ 15 Second Run Time
17.00
Max. Torque
2800 ft.-lb.
Blows per Minute
1020
Housing Material
Steel
Torque Range
900 to 1800 ft.-lb.
CFM @ Full Load
68.0
Max. Bolt Capacity
1 in
Retainer Type
Through Hole
Duty
Heavy Duty
Style
D-Handle
Features
360 Degrees Adjustable D-Type Side Handle, Compact 3-Part Construction & Easy Maintenance, Full Teasing (Inside) Trigger With Durable Reverse, Hole Type Socket Retainer With O-Ring, Operator Comfort And Control Thanks To Perfect Ergonomic Design Even At Very Hig
Handle Material
Aluminum
Tool Weight
22.9 lb
Standards
EN ISO 11148-6:2013, ISO-28927-2
Number of Speed Settings
3
Impact Sound Level
110 dB
Min. Air Pressure
90 psi
Exhaust Location
Bottom
Air Pressure
90 psi
Vibration Level
18.0 m/sq sec
Max. Air Pressure
90 psi
Tool Style
Compact
Power to Weight Ratio
122.3 ft-lb/lb
Power Source
Air Powered
Impact Rated
Yes
Drive Type
Standard
Fastening Torque
1,800 ft-lb
Impacts per Minute
1,020
Built-In Light
No
Duty Rating
Industrial Duty
Breakaway Torque
2,800 ft-lb
Clutch Style
2 Jaw Clutch
Air Consumption
68 cfm

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 68 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,800 ft-lb, Fastening Torque 1,800 ft-lb, Free Speed 3,500 RPM, Impact Rated Yes, Impact Sound Level 110 dB, Impacts per Minute 1,020, Number of Speed Settings 3, Power to Weight Ratio 122.3 ft-lb/lb, Max. Bolt Capacity 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.