1 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer

  • Mfr # CP6773-D18D

  • Zoro # G2685720


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
6,600 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Max. Torque
1300 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6773-D18D
Zoro #
G2685720
UPC #
015451748487
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Min. Hose Size
3/8"
Drive Size - Air Tools
1"

Details

Item
Impact Wrench
Free Speed
6,600 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Max. Torque
1300 ft.-lb.
Style
D-Handle
Torque Range
250 to 1070 ft.-lb.
Housing Material
Steel
Duty
Industrial
Blows per Minute
730

Description

Impact Wrench,Ergonomic,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.