Shop DOTCO

Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp

  • Mfr # 10L1101-36
  • Zoro # G4618126

product price: 
$
751.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
28,000 RPM
Max. Speed
28,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10L1101-36
Zoro #
G4618126
UPC #
-
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
28,000 RPM
Max. Speed
28,000 RPM
Includes
300 Series Collet Exhaust
Duty
Heavy Duty
Variable Speed
Yes
Lock
Yes
Handle Material
Aluminum
CFM @ Full Load
16.0
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
4.0
Throttle
Lever
Tool Weight
1.2 lb
Anti-Restart Technology
No
Tether Style
Not Tether Capable
Tool Style
Straight
Air Pressure
90 psi
Switch Type
Lever
Power Source
Air Powered
Exhaust Location
Front
Anti-Kickback Clutch Type
None
Air Consumption
16 cfm
Air Inlet Gender
Female
Grip Style
Barrel Grip
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Abrasive Capacity
1/2 in
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Speed - Maximum
28,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
9 7/8 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
For Wheel Dia.
1 in
Wheel Diameter
1 in
Hose Size - Minimum
1/4 in
For Wheel Diameter
1 in
Wire Rope Length
9 7/8 in
Length
9 7/8 in

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 28,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 300 Series Collet Exhaust, Grip Style Barrel Grip, Anti-Restart Technology No, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.