1" Pistol Grip Air Impact Wrench 1770 ft.-lb.

  • Mfr # CP7776-6
  • Zoro # G3296749
product price: 
$
1,077.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol-Grip
Handle Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP7776-6
Zoro #
G3296749
UPC #
015451715366
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Min. Hose Size
1/2 in
Drive Size - Air Tools
1" Square
Air Inlet Size - Air Tools
1/2" NPT
Anvil Length - Air Impacts
7.250"
Overall Length
17 5/8 in
Extended Anvil Length
6 in
Drive Size
1 in
Hose Size - Minimum
1/2 in
Air Inlet Connection Size
1/2 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in
Fits Chest Size
Handle Being Able To Rotate In 4 Positions For Ultimate Operator Comfort, Rubber Bumper Protecting Both Applications & Tool (Included), TPR Handle & Side Handle - Being Able To Rotate In 4 Positions

Details

Item
Air Impact Wrench
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol-Grip
Handle Material
Rubber
CFM @ Full Load
33.0
Tool Weight
27.8 lb
Max. Bolt Capacity
1 in
Max. Torque
1770 ft.-lb.
Anvil Type - Air Impacts
6" Extended
Includes
Hex Key
Item - Air Impact Wrenches
Air Impact Wrench
Retainer Type - Air Impacts
Thru Hole
Features
Handle Being Able To Rotate In 4 Positions For Ultimate Operator Comfort, Rubber Bumper Protecting Both Applications & Tool (Included), TPR Handle & Side Handle - Being Able To Rotate In 4 Positions
Housing Material
Aluminum, Steel
Torque Range
704 to 1530 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Average CFM @ 15 Second Run Time
8.20
Duty
Industrial
Body Style - Air Tools
Pistol
Style
Pistol Grip
Anvil
6" Extended
Retainer Type
Friction Ring, Through Hole
Required Pressure
90 psi
Standards
EN ISO 11148-6:2013, ISO-28927-2
Tool Style
Compact
Impact Rated
Yes
Air Consumption
33 cfm
Min. Air Pressure
90 psi
Power Source
Air-Powered
Power to Weight Ratio
63.7 ft-lb/lb
Fastening Torque
1,530 ft-lb
Duty Rating
Industrial Duty
Impacts per Minute
750
Max. Air Pressure
90 psi
Clutch Style
Rocking Dog
Number of Speed Settings
3
Built-In Light
No
Air Pressure
90 psi
Breakaway Torque
1,770 ft-lb
Impact Sound Level
104 dB
Exhaust Location
Bottom
Drive Type
Extended
Vibration Level
8.7 m/sq sec
Drive Shape
Square
Tool Life
Long Lasting
Air Inlet Type
NPT
Air Pressure - Minimum
90 psi
Bolt Capacity - Maximum
1 in
Frequency of Use
Maintenance to Light Production
Air Pressure - Maximum
90 psi
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Impact Wrench, Power Source Air Powered, Air Consumption 33 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,770 ft-lb, Fastening Torque 1,530 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 104 dB, Impacts per Minute 750, Number of Speed Settings 3, Power to Weight Ratio 63.7 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 1 in Square

Ratings & reviews