1/2-in 400-ft/lbs Air Impact Wrench

  • Mfr # CMXPTSG1004NB
  • Zoro # G714914546
product price: 
$
88.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Square Drive Size
1/2 in
Height
2.83 in
Max. Torque
400 ft-lbs
Includes
(1) ‎1/2-in 400 ft-lbs Air Impact Wrench
Overall Length
11.93 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMXPTSG1004NB
Zoro #
G714914546
UPC #
879686006794
Country of Origin
China

Dimensions

Square Drive Size
1/2 in
Height
2.83 in
Overall Length
11.93 in
Width
8.35 in

Details

Max. Torque
400 ft-lbs
Includes
(1) ‎1/2-in 400 ft-lbs Air Impact Wrench
Required Pressure
90 psi
Maximum Speed (RPM)
10000
Material
Alloy Steel, Aluminum, Composite
CFM
5 CFM
Color
Red and Black
For Use With
Air Compressors

Description

The CRAFTSMAN 1⁄2-in Air Impact Wrench delivers up to 400 ft-lbs of torque, making it the perfect tool for heavy-duty jobs in the garage or workshop. Built with an all-metal construction, it offers enhanced durability for tough applications. With 5 forward and reverse settings, this impact wrench provides versatile control, adapting to the needs of any project. The 1⁄2-in drive size ensures compatibility with most sockets, and its efficient air consumption at 5 SCFM allows for powerful performance at 90 PSI. Whether you're tackling automotive repairs or machinery work, this impact wrench delivers the power and precision you need.


  • •Crafted with durable, all-metal construction for enhanced longevity and strength, making it ideal for tough, heavy-duty jobs
  • •Delivers a powerful 400 ft-lbs of torque, perfect for handling demanding tasks like loosening stubborn bolts and tightening with precision
  • •Features 5 forward power settings for versatile control, allowing you to match the tool's power to the task at hand
  • •The 1⁄2-in drive size ensures compatibility with most standard sockets
  • •Consumes 5 SCFM at 90 PSI, providing high performance with efficient air usage, perfect for use in shop or garage environments
  • •Designed with a comfortable, ergonomic handle to reduce user fatigue during extended use, so you can work longer without discomfort
  • •Features a 1⁄4-in NPT air inlet for easy attachment to your air compressor (quick-connect plug not included)
  • •Operates at 10,000 RPM to provide the strength and speed needed to tackle tough fasteners with ease
  • •Whether you're working on automotive repairs or heavy machinery, this impact wrench provides the strength and reliability to get the job done fast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews