Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm

  • Mfr # CP0456-LESAR

  • Zoro # G3266536


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 in
Overall Length
8 5/8 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,300 bpm
CFM @ Full Load
10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP0456-LESAR
Zoro #
G3266536
UPC #
-
Country of Origin
Hungary

Dimensions

Stroke Length
1 in
Overall Length
8 5/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Compatible Shank Size
1/2 in
Shank Size
0.5 in
Air Inlet Connection Size
1/4 in

Details

Item
Needle and Chisel Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,300 bpm
CFM @ Full Load
10.0
Handle Type
Straight
Duty
Industrial
Includes
Quick Change Collar Retainer
Body Style - Air Tools
In-Line
Duty Cycle - Air Tools
Industrial Duty
Design
Straight
Standards
ANSI, OSHA
Required Pressure
90 psi
Throttle
Lever
Shank
1/2 in
For Use With
Chisels; Needles
Blows per Minute - Air Tools
4,300
Item - Air Needle Scalers
Air Needle/Chisel Scaler Kit
Housing Lock
Chisel
Average CFM @ 15 Second Run Time
10.0
Tool Weight
3.5 lb
Air Inlet Type
NPT
Power Source
Air Powered
Vibration Level
25.7 m/sq sec
Duty Rating
Heavy Duty
Air Pressure
90 psi
Series
Needle Scaler
Shank Design
CP
Body Style
In-Line
Air Consumption
10 cfm
Accessory Free Tool Change
Yes
Scaler Type
Needles and Chisels
Anti-Vibration Technology
No
Throttle Type
Lever
Needle Holder Capacity
19
Air Inlet Gender
Female
Number of Needles
19
Sound Level
106 dB
Kit Contents
(1) Bare Tool, (19) Needles

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 in, Blows per Minute - Air Tools 4,300, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 10.0, CFM @ Full Load 10.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 9/16 in, Design Straight, Shank 1/2 in, Housing Lock Chisel, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles, Includes Quick Change Collar Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.