Shop CHICAGO PNEUMATIC

Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp

  • Mfr # CP7545B
  • Zoro # G2367675

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP7545B
Zoro #
G2367675
UPC #
015451748395
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 5/8 in
Min. Hose Size
3/8 in
Wheel Diameter
4 1/2 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
5/8"-11
Hose Size - Minimum
3/8 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in

Details

Item
Air Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
Includes
Exhaust Hose
Variable Speed
Yes
Average CFM @ 15 Second Run Time
10.0
Grinder Orientation
Angle
CFM @ Full Load
40.0
Handle Material
Composite
Lever Type
Safety Lever
Throttle
Safety Lever
Duty
Heavy Duty
Lock
Safety
Tool Weight
4 lb
Reach
Standard Reach
Guard Adjustment
Toolless Adjustable
Switch Type
Lever
Standards
ISO-28927-1
Head Type
Flathead
For Wheel Type
Type 27
Safety Features
Streamline CP Safety Lever
Air Consumption
40 cfm
Throttle Type
Safety Lever
Guard Material
Steel
Exhaust Location
Rear
Anti-Vibration Technology
No
Grip Material
Composite
Grip Style
Barrel Grip
Anti-Restart Technology
No
Switch Location
Bottom
Air Pressure
90 psi
Vibration Level
7 m/sq sec
Air Inlet Type
NPT
Number of Speed Settings
1
Dust Management
Dust Guard
Kit Contents
(1) Bare Tool
Power Source
Air Powered
Air Inlet Gender
Female
Speed - Maximum
12,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Handle Type
Barrel Grip
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Air Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.