Zoro Homepage

1/2" 50 ft.-lb Air Ratchet Wrench

  • Mfr # CP828H

  • Zoro # G3652022


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
50 ft.-lb
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP828H
Zoro #
G3652022
UPC #
015451028909
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
1/2" Square
Length
10"
Air Inlet Size - Air Tools
1/4" NPT
Head Width
1-5/8"
Head Height
1-1/16"
Square Drive Size
1/2"
Overall Length
10 in
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
50 ft.-lb
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
Free Speed
150 RPM
Throttle
Lever
Reversing
Yes
Air Inlet
1/4 in NPT
Housing Material
Aluminum
Duty
General
CFM @ Full Load
15.0
Retainer Type
Ball Detent
Handle Material
Aluminum
Min. Hose
3/8"
Exhaust
Front
Item
Ratchet
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
3.70
Variable Speed
No
Tool Weight
2.4 lb
Features
Anti-Slip Head Design
Duty Rating
General Duty
Air Consumption
4 cfm
Air Pressure
90 psi
Side to Center
3/4 in
Exhaust Location
Side
Fastening Torque
50 ft-lb
Power Source
Air Powered
Min. Air Pressure
90 psi
Max. Air Pressure
90 psi

Description

Ratchet, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 10 in, Side to Center 3/4 in, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.