Shop DYNABRADE

Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp

  • Mfr # 51706
  • Zoro # G3694546

product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51706
Zoro #
G3694546
UPC #
616026517066
Country of Origin
United States
Item
Air Pencil Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
Grinder Type
Straight
Includes
High-Quality Flexible Air Hose
Bearings
Ball
Average CFM @ 15 Second Run Time
2.0
Variable Speed
No
CFM @ Full Load
8.0
Housing Material
Aluminum
Whip Hose I.D.
1/4 in
Duty
General
Throttle
Twist
Tool Weight
0.7 lb
Collet
1/8"
Bearing Type
High Speed
Application
Precision Deburring and Finishing on a Variety of Surfaces
Features
Housing has Non-Slip Rubber Grip, Red Tool Cap for Easy Tool Speed Identification, Turbine-Driven Air Motor Model
Standards
ANSI B186.1, ANSI B7.1, CFR 29 Part 1910, EN ISO-15744
Head Type
Standard Head
Anti-Restart Technology
No
Lock-On Switch
No
Air Inlet Gender
Female
Grip Style
Barrel Grip
Air Inlet Type
NPT
Lock-Off Switch
No
Exhaust Location
Rear
Safety Stop Mechanisms
None
Accessory Free Tool Change
No
Speed Setting
Single Speed
Safety Features
Non-Slip Grip
Duty Rating
Heavy Duty
Dust Management
None
Power Source
Air Powered
Kit Contents
(1) Bare Tool
Air Consumption
8 cfm
Throttle Type
Twist
Tether Style
Not Tether Capable
Air Pressure
90 psi
Anti-Kickback Clutch Type
None
Brake Type
None
Power Source - TS Only
Air Powered
Speed - Maximum
35,000 RPM
Power Source - old
Air Powered

Dimensions

Overall Length
5 1/4 in
Hose Length
60 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/8 in
Hose Size - Minimum
1/4 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Fits Chest Size
Housing has Non-Slip Rubber Grip, Red Tool Cap for Easy Tool Speed Identification, Turbine-Driven Air Motor Model

Description

Air Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 35,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Non-Slip Grip, Anti-Restart Technology No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.