Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" 90 ft.-lb Air Ratchet Wrench

  • Mfr # CP7830HQ

  • Zoro # G3698737


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
90 ft.-lb
Torque Range
10 to 70 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7830HQ
Zoro #
G3698737
UPC #
015451561659
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
1/2" Square
Length
12"
Head Height
1-1/4"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
1/2"
Head Width
1-3/4"
Overall Length
12 in
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
90 ft.-lb
Torque Range
10 to 70 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
190 RPM
Required Pressure
90 psi
Exhaust
Adjustable
Average CFM @ 15 Second Run Time
5.00
Housing Material
Aluminum
CFM @ Full Load
21.0
Duty
Industrial
Item
Ratchet
Reversing
Yes
Air Inlet
1/4 in NPT
Handle Material
Rubber
Variable Speed
No
Retainer Type
Ball Detent
Min. Hose
3/8"
Tool Weight
2.7 lb
Features
High Torque, Lightweight
Duty Rating
General Duty
Power Source
Air Powered
Air Consumption
5 cfm
Min. Air Pressure
90 psi
Exhaust Location
Side
Air Pressure
90 psi
Fastening Torque
90 ft-lb
Max. Air Pressure
90 psi
Side to Center
3/4 in

Description

Ratchet, Air-Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 190 RPM, Fastening Torque 90 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 12 in, Side to Center 3/4 in, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.