Zoro Homepage

1/2" Pistol Air Drill 500 rpm

  • Mfr # CP1117P05

  • Zoro # G6909086


product price: $554.99
/ea
Free Shipping & Returns

Key Features

HP
1.0
HP - Air Tools
1.00
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
29.8
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1117P05
Zoro #
G6909086
UPC #
015451695316
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
8 in
Chuck Size
1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Height
6 7/8 in
Overall Width
3 1/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
1.0
HP - Air Tools
1.00
CFM @ Full Load
29.8
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
500 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
5.55 to 22.20 ft-lb
Average CFM @ 15 Second Run Time
7.40
Throttle Type
Trigger
Handle Material
Aluminum
Tool Weight
3.4 lb
Item - Air Drills
Air Drill
Duty
Industrial
Variable Speed
Yes
Body Style - Air Tools
Pistol
Includes
Chuck Key, Side Handle
Drill Chuck Type
Keyless
Housing Material
Aluminum
Bearings
Ball Bearing
Style
Pistol
Gear Train
Planetary
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Air Pressure
90 psi
Exhaust Location
Handle
Min. Torque
0 ft-lb
Power Source
Air-Powered
Bearing Design
Ball
Horsepower
1 hp
Chuck Material
Metal
Torque Range
0 ft-lb to 22.2 ft-lb
Reversible
No
Air Consumption
29.5 cfm
Max. Torque
22.2 ft-lb
Drilling Capacity in Cast Iron
1/2 in
Vibration Level
2.5 m/sq sec
Noise Level
83 dB
Duty Rating
Industrial Duty
Drilling Capacity in Steel
1/2 in

Description

Air-Powered Drill, Pistol Body Style - Air Tools, Free Speed 500 RPM, Torque 5.55 to 22.20 ft-lb, Average CFM @ 15 Second Run Time 7.40, CFM @ Full Load 29.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 in, Tool Weight 3.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.