Zoro Homepage

1/2" Pistol Grip Air Impact Wrench 450 ft.-lb.

  • Mfr # CP7732

  • Zoro # G3296828


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
9,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7732
Zoro #
G3296828
UPC #
013222087551
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Overall Length
4 3/8 in
Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Anvil Length - Air Impacts
0.750"
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
9,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
5.00
Blows per Minute - Air Tools
1400
Max. Torque
450 ft.-lb.
Body Style - Air Tools
Pistol
Style
Pistol Grip
Housing Material
Steel
Retainer Type - Air Impacts
Thru Hole
Duty
General
Required Pressure
90 psi
CFM @ Full Load
19.6
Anvil
Standard
Anvil Type - Air Impacts
Standard
Duty Cycle - Air Tools
General Duty
Max. Bolt Capacity
1/2 in
Tool Weight
2.9 lb
Handle Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Features
Jumbo Hammer, One Hand Operation Forward - Reverse By Either Left Or Right Handed Users
Torque Range
102 to 310 ft.-lb.
Retainer Type
Friction Ring
Includes
Hook
Blows per Minute
1400
Impacts per Minute
1,400
Number of Speed Settings
3
Power to Weight Ratio
155.2 ft-lb/lb
Vibration Level
12.1 m/sq sec
Power Source
Air Powered
Air Consumption
20 cfm
Impact Rated
Yes
Fastening Torque
310 ft-lb
Air Pressure
90 psi
Breakaway Torque
450 ft-lb
Max. Air Pressure
90 psi
Built-In Light
No
Exhaust Location
Bottom
Drive Type
Standard
Duty Rating
General Duty
Impact Sound Level
106 dB
Tool Style
Compact
Min. Air Pressure
90 psi
Clutch Style
Rocking Dog
Standards
EN ISO 11148-6:2013, ISO-28927-2

Description

Impact Wrench, Power Source Air Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 450 ft-lb, Fastening Torque 310 ft-lb, Free Speed 9,000 RPM, Impact Rated Yes, Impact Sound Level 106 dB, Impacts per Minute 1,400, Number of Speed Settings 3, Power to Weight Ratio 155.2 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.