Zoro Homepage

1/2" Pistol Grip Air Impact Wrench 610 ft.-lb.

  • Mfr # CP749

  • Zoro # G3605725


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute
1320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP749
Zoro #
G3605725
UPC #
015451415297
Country of Origin
Japan

Dimensions

Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 in
Anvil Length - Air Impacts
0.750"
Drive Size - Air Tools
1/2" Square
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute
1320
Handle Material
Aluminum
Torque Range
50 to 450 ft.-lb.
CFM @ Full Load
22.0
Anvil
Standard
Retainer Type - Air Impacts
Ring
Max. Bolt Capacity
5/8 in
Max. Torque
610 ft.-lb.
Housing Material
Aluminum
Average CFM @ 15 Second Run Time
5.50
Style
Pistol Grip
Retainer Type
Friction Ring
Item - Air Impact Wrenches
Air Impact Wrench
Blows per Minute - Air Tools
1320
Anvil Type - Air Impacts
Standard
Tool Weight
5.5 lb
Body Style - Air Tools
Pistol
Features
Better Access To One-Handed Reverse Button, Cp'S Patented Clutch, Powerful & Resistant Motor Delivering High Torque
Required Pressure
90 psi
Duty
General
Duty Cycle - Air Tools
General Duty
Standards
EN ISO 11148-6:2013, ISO-28927-2
Impact Sound Level
107 dB
Clutch Style
Double Rocking Dog
Drive Type
Standard
Power to Weight Ratio
110.9 ft-lb/lb
Min. Air Pressure
90 psi
Built-In Light
No
Air Pressure
90 psi
Breakaway Torque
610 ft-lb
Power Source
Air Powered
Air Consumption
22 cfm
Exhaust Location
Bottom
Vibration Level
6.2 m/sq sec
Duty Rating
General Duty
Tool Style
Compact
Number of Speed Settings
4
Max. Air Pressure
90 psi
Fastening Torque
450 ft-lb
Impact Rated
Yes
Impacts per Minute
1,320

Description

Impact Wrench, Power Source Air Powered, Air Consumption 22 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 610 ft-lb, Fastening Torque 450 ft-lb, Free Speed 6,400 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 1,320, Number of Speed Settings 4, Power to Weight Ratio 110.9 ft-lb/lb, Max. Bolt Capacity 5/8 in, Drive Size 1/2 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.