1/2" Pistol Grip Air Impact Wrench 625 ft.-lb.

  • Mfr # CP6500-RSR

  • Zoro # G3296791


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute
1320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6500-RSR
Zoro #
G3296791
UPC #
015451526443
Country of Origin
Japan

Dimensions

Square Drive Size
1/2"
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 in
Min. Hose Size
3/8 in
Anvil Length - Air Impacts
0.750"
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Blows per Minute
1320
Retainer Type
Friction Ring
Tool Weight
5.8 lb
CFM @ Full Load
25.0
Handle Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Features
Comfortable Handle With Rubber Grip, Extremely Robust For Tough Environments, Operator Comfort And Control Even On High Torque
Blows per Minute - Air Tools
1320
Required Pressure
90 psi
Anvil
Standard
Max. Torque
625 ft.-lb.
Body Style - Air Tools
Pistol
Style
Pistol Grip
Average CFM @ 15 Second Run Time
6.00
Torque Range
125 to 502 ft.-lb.
Max. Bolt Capacity
5/8 in
Retainer Type - Air Impacts
Thru Hole
Duty Cycle - Air Tools
Industrial Duty
Anvil Type - Air Impacts
Standard
Duty
Industrial
Housing Material
Steel
Standards
EN ISO 11148-6:2013, ISO-28927-2
Impact Rated
Yes
Breakaway Torque
625 ft-lb
Impact Sound Level
107 dB
Power to Weight Ratio
107.8 ft-lb/lb
Built-In Light
No
Tool Style
Compact
Impacts per Minute
1,320
Air Pressure
90 psi
Max. Air Pressure
90 psi
Air Consumption
25 cfm
Power Source
Air Powered
Clutch Style
Twin Hammer
Drive Type
Standard
Duty Rating
Industrial Duty
Vibration Level
8.0 m/sq sec
Number of Speed Settings
4
Exhaust Location
Bottom
Fastening Torque
502 ft-lb
Min. Air Pressure
90 psi

Description

Impact Wrench, Power Source Air Powered, Air Consumption 25 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 625 ft-lb, Fastening Torque 502 ft-lb, Free Speed 6,400 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 1,320, Number of Speed Settings 4, Power to Weight Ratio 107.8 ft-lb/lb, Max. Bolt Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.