This item is Discontinued.

Chicago Pneumatic 1/2" Pistol Grip Air Impact Wrench 922 ft.-lb. CP7748

1/2" Pistol Grip Air Impact Wrench 922 ft.-lb. (Discontinued)

  • Mfr # CP7748
  • Zoro # G5041206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP7748
Zoro #
G5041206
UPC #
015451594794
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Square Drive Size
1/2"
Drive Size - Air Tools
1/2" Square
Overall Length
7-5/8"
Air Inlet Size - Air Tools
1/4" NPT
Anvil Length - Air Impacts
0.750"

Details

Air Inlet
1/4" NPT
Blows per Minute
1200
Duty
General
Free Speed
8200 rpm
Handle Type
Pistol Grip
Housing Material
Steel Alloy
Max. Torque
920 ft.-lb.
Torque Range
75 to 580 ft.-lb.
Average CFM @ 15 Second Run Time
5.20
Blows per Minute - Air Tools
1200
Anvil
Standard
Style
Pistol Grip
Anvil Type - Air Impacts
Standard
Retainer Type
O-Ring
Duty Cycle - Air Tools
General Duty
Handle Material
Rubber
CFM @ Full Load
25.0
Item - Air Impact Wrenches
Air Impact Wrench
Body Style - Air Tools
Pistol
Retainer Type - Air Impacts
Ring
Tool Weight
4.4 lb.
Required Pressure
90 psi
Item
Air Impact Wrench
Features
High Power, Extremely Fast, Compact, Lightweight

Description

Air Impact Wrench, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Free Speed 8200 rpm, Retainer Type O-Ring, Overall Length 7 5/8 in, Handle Material Rubber, Housing Material Steel Alloy, Handle Type Pistol Grip, Tool Weight 4.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.