Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/32" Stroke Air Needle Scaler 2400 bpm

  • Mfr # B18MV

  • Zoro # G3266509


product price: $760.33
/ea
Free Shipping & Returns

Key Features

Stroke Length
7/16 in
Overall Length
13 3/8 in
Air Inlet
1/4 in NPT Female
Blows per Minute
2,400 bpm
CFM @ Full Load
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18MV
Zoro #
G3266509
UPC #
015451664008
Country of Origin
United Kingdom

Dimensions

Stroke Length
7/16 in
Overall Length
13 3/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.5 in
Air Inlet Connection Size
1/4 in
Compatible Shank Size
1/2 in

Details

Item
Needle Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
2,400 bpm
CFM @ Full Load
4.2
Handle Type
Pistol Grip
Duty
General
Includes
1/4 in Air Hose Nipple for 3/8 in I.D. Hose, 6mm Hex Key
For Use With
Chisels; Needles
Blows per Minute - Air Tools
2,400
Duty Cycle - Air Tools
General Duty
Required Pressure
90 psi
Throttle
Lever
Standards
ANSI, OSHA
Average CFM @ 15 Second Run Time
4.2
Design
Pistol
Body Style - Air Tools
Pistol
Shank
1/2 in
Housing Lock
Needle
Item - Air Needle Scalers
Air Needle Scaler
Power Source
Air Powered
Number of Needles
19
Air Inlet Gender
Female
Tool Weight
5.9 lb
Air Pressure
90 psi
Scaler Type
Needles
Throttle Type
Lever
Anti-Vibration Technology
No
Series
Needle Scaler
Air Consumption
4 cfm
Body Style
Pistol
Vibration Level
5 m/sq sec
Sound Level
97 dB
Kit Contents
(1) Bare Tool, (19) Needles
Air Inlet Type
NPT
Duty Rating
Medium Duty
Needle Holder Capacity
19
Accessory Free Tool Change
Yes

Description

Needle Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 7/16 in, Blows per Minute - Air Tools 2,400, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 13 3/8 in, Design Pistol, Shank 1/2 in, Housing Lock Needle, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles, Includes 1/4 in Air Hose Nipple for 3/8 in I.D. Hose, 6mm Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.