Shop DYNABRADE

Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 15,000 rpm, 1 HP

  • Mfr # 52374
  • Zoro # G1154347

product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 3/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52374
Zoro #
G1154347
UPC #
-
Country of Origin
United States
Item
Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
Grinder Type
Type 1
Includes
Safety-Lock Lever
Throttle
Safety Lever
Variable Speed
No
Duty
Heavy Duty
Tool Weight
3 lb
Lever Type
Safety Lever
Grinder Orientation
Straight
Standards
CE Certified, EAC Certified
Throttle Type
Lever
For Wheel Type
Type 1
Exhaust Location
Rear
Power Source
Air Powered
Air Pressure
90 psi
Air Consumption
39 cfm
Air Inlet Type
NPT
Number of Speed Settings
1
Switch Type
Lever
Tool Life
Long Lasting
Speed - Maximum
15,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
9 3/4 in
Min. Hose Size
3/8 in
Wheel Diameter
4 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
3/8 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.