This item is Discontinued.

Chicago Pneumatic 1/4" Pistol Grip Air Impact Wrench 35 ft.-lb. CP719

1/4" Pistol Grip Air Impact Wrench 35 ft.-lb. (Discontinued)

  • Mfr # CP719
  • Zoro # G3660727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP719
Zoro #
G3660727
UPC #
015451526214
Country of Origin
Japan

Dimensions

Min. Hose Size
3/8 in
Square Drive Size
1/4"
Overall Length
4-1/2"

Details

Air Inlet
1/4" NPT
Blows per Minute
2100
Duty
General
Free Speed
7000 rpm
Handle Type
Pistol Grip
Housing Material
Aluminum Cast
Max. Bolt Capacity
1/4 in
Max. Torque
35 ft.-lb.
Torque Range
5 to 20 ft.-lb.
Tool Weight
2.5 lb.
Required Pressure
90 psi
Anvil
Standard
Features
Compact, Lightweight, Ideal for Small Areas, Push Button Forward/Reverse Power Regulator
Handle Material
Aluminum Cast
Item
Air Impact Wrench
Retainer Type
O-Ring
CFM @ Full Load
8.0
Style
Pistol Grip
Average CFM @ 15 Second Run Time
2.00

Description

Air Impact Wrench, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Free Speed 7000 rpm, Max. Bolt Capacity 1/4 in, Retainer Type O-Ring, Overall Length 4 1/2 in, Handle Material Aluminum Cast, Housing Material Aluminum Cast, Handle Type Pistol Grip, Tool Weight 2.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.