Zoro Homepage

0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM

  • Mfr # CP9363-3R

  • Zoro # G4140739


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
1,750 bpm
CFM @ Full Load
32.0
Duty
Heavy
Required Pressure
90 psi
Handle Type
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9363-3R
Zoro #
G4140739
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
2.52 in
Overall Length
17 1/4 in
Shank Size
0.68 in
Air Inlet Size
3/8 in NPT
Air Inlet Connection Size
3/8 in
Min. Hose Size
3/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
1,750 bpm
CFM @ Full Load
32.0
Duty
Heavy
Required Pressure
90 psi
Handle Type
Gooseneck
Air Inlet
3/8" NPT
Shank Type
Round
Min. Hose
3/8"
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Orientable Steel Exhaust Deflector, Secure Grip
Power Source
Air Powered
Standards
ISO 28927-9
Compatible Collar Shape
Oval
Lock-On Switch
Yes
Series
CP93 Series
Sound Level
114.7 dB
Tool Weight
16.9 lb
Air Consumption
32 cfm
Air Inlet Type
NPT
Handle Material
Steel
Throttle Type
Lever
Number of Pieces
1
Vibration Level
3.1 m/sq sec
Air Pressure
90 psi
Chisel Shank Type
Round

Description

Air Chipping Hammer, Stroke Length 2 1/2 in, Air Inlet Size 3/8 in NPT, Blows per Minute 1,750 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 32 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.