0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM

  • Mfr # CP9373-2H

  • Zoro # G4140705


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,600 bpm
CFM @ Full Load
30.0
Duty
Heavy
Shank Type
Hex
Min. Hose
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP9373-2H
Zoro #
G4140705
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
2.01 in
Shank Size
0.58 in
Overall Length
14 5/8 in
Air Inlet Connection Size
7/8 in
Air Inlet Size
7/8 in NPT
Min. Hose Size
3/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
2,600 bpm
CFM @ Full Load
30.0
Duty
Heavy
Shank Type
Hex
Min. Hose
3/8"
Required Pressure
90 psi
Handle Type
D-Shaped
Air Inlet
7/8"-24
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Rubber Exhaust Deflector, Sure Grip for Maximum Safety
Air Pressure
90 psi
Compatible Collar Shape
Oval
Air Consumption
30 cfm
Power Source
Air Powered
Vibration Level
3.9 m/sq sec
Series
CP93 Series
Throttle Type
Lever
Number of Pieces
1
Lock-On Switch
Yes
Sound Level
110.6 dB
Air Inlet Type
NPT
Standards
ISO 28927-9
Tool Weight
17.9 lb
Handle Material
Steel
Chisel Shank Type
Hex

Description

Air Chipping Hammer, Stroke Length 2 in, Air Inlet Size 7/8 in NPT, Blows per Minute 2,600 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 30 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.