Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Air Disc Sander Kit 15000 rpm

  • Mfr # CP7202D

  • Zoro # G3674517


product price: $186.34
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.2 HP
Spindle Size
1/4"-20
Pad Size
3"
Average CFM @ 15 Second Run Time
10.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7202D
Zoro #
G3674517
UPC #
015451528140
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
1/4"-20
Pad Size
3"
Overall Length
4"
Min. Hose Size
3/8 in
Tool Length
4 in
Minimum Wheel Diameter
3 in
Maximum Wheel Diameter
3 in
Minimum Hose Size
3/8 in
Included Pad Sizes
3 in
Air Inlet Size
1/4 in
Spindle Thread Size
1/4 in - 20
Min Hose Size
3/8"

Details

Item
Pistol Sander
Duty
General
HP
0.2 HP
Average CFM @ 15 Second Run Time
10.5 cfm
CFM @ Full Load
21 cfm
Required Pressure
90 psi
Free Speed
15,000 rpm
Exhaust Type
Silent Handle
Handle Material
Rubber
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Trigger
Housing Material
Aluminum
Includes
(1) 3" Backing Pad; (10) 3" Grit Sanding Discs 80, 100, 120; (1) 3" Fine, Medium and Coarse Surface Prep Discs and Spindle Wrench Packed in a Heavy Duty Carrying Case
Application
Rough Sanding, General Application
Tool Weight
1.3 lb
Features
Mini Pistol Disc Sander, Roloc Pad Rubber Molded Pistol Grip Adjustable Power Regulator
Standards
CE
Product Type
Air-Powered Disc Sander Kit
Tool Series
CP7202
Vibration Level
2.5 m/sq sec
Average Flow Rate
10.5 cfm
Horsepower
0.2 hp
Sound Level (dB)
84.8 dBA
Exhaust Location
Handle
Air Consumption
21 cfm
Vacuum Type
Non-Vacuum
Speed Settings
Fixed
Grip Type
Pistol
Maximum Motor Speed
15,000 RPM
Maximum Disc Speed
15,000 RPM
Abrasive Mount Type
Hook and Loop
Air Inlet Type
NPT
Sound Level
84.8 dBA

Description

Air Disc Sander Kit, Product Type Air-Powered Disc Sander Kit, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Hook and Loop, Vacuum Type Non-Vacuum, Horsepower 0.2 hp, Duty Light, Grip Type Pistol, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.