3 Inch (75 mm) Air Random Orbital Sander, Central Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM

  • Mfr # CP7255CVE-3

  • Zoro # G4281229


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.3 HP
Pad Size - Air Sanders
3"(75mm)
Pad Size
3"
Orbit Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7255CVE-3
Zoro #
G4281229
UPC #
015451666255
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
3"(75mm)
Pad Size
3"
Orbit Dia.
3/16"
Min. Hose Size
3/8"
Overall Length
7.08"
Min Hose Size
3/8"

Details

Item
Air Orbital Palm Sander
Duty
General
HP
0.3 HP
Vacuum/Non-Vacuum
Vacuum
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Pneumatic Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.