Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Belt Sander, 63/64 x 18-7/8 in, Non-Vacuum, 1/4 in BSP, 0.4 HP, 16,000 RPM
- Mfr # PL05-10F
- Zoro # G723297654
product price:Â
$
1,940.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
93 cfm
Free Speed
16,000 rpm
Overall Length
15.16 in
Min. Hose Size
0.2 in
Air Inlet Thread Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL05-10F
- Zoro #
- G723297654
- UPC #
- 15451620349
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 15.16 in
- Min. Hose Size
- 0.2 in
- Air Inlet Thread Size
- 1/4 in
- Size
- 63/64 x 18-7/8 in
Details
- Item
- Belt Sander
- CFM @ Full Load
- 93 cfm
- Free Speed
- 16,000 rpm
- Air Inlet Thread Type
- BSP
- Sound Power Level
- 95 dBA
- Color
- Gray, Silver
- Max Power
- 0.4 hp
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Handle Type
- Pistol
Description
Built to last and proven to perform, the PL05-10D delivers reliable power and precision for demanding industrial work. Its robust 300 W pneumatic motor reaches up to 16,000 rpm for fast material removal and fine finishing. Equipped with a 5/8x18-7/8" (16x480 mm) belt, it’s ideal for precision sanding in confined spaces. Durable, versatile, and low downtime, the PL05-10D is your safe bet for continuous productivity.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.