3 Inch (75 mm) Air Rotary Angle Sander, 0.67 HP / 500 W - 15000 RPM

  • Mfr # CP3030-515AFR

  • Zoro # G4142120


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.7 HP
Pad Size
3"
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3030-515AFR
Zoro #
G4142120
UPC #
015451694753
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
3"
Overall Length
6.8"
Min. Hose Size
3/8"
Min Hose Size
3/8"

Details

Item
Rotary Sander
Duty
Industrial
HP
0.7 HP
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Housing Material
Composite

Description

Air Angle Sander

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.