Right Angle Air Sander, 6 in, 5/8-11 UNC, 3/8 in BSP, 2.27 HP, 10,000 RPM
- Mfr # CP3650-100AB6
- Zoro # G023295169
product price:Â
$
1,876.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
63 cfm
Free Speed
10,000 rpm
Min. Hose Size
0.5 in
Overall Length
9.74 in
Depth
4.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3650-100AB6
- Zoro #
- G023295169
- UPC #
- 15451795436
- Country of Origin
- Hungary
Dimensions
- Min. Hose Size
- 0.5 in
- Overall Length
- 9.74 in
- Depth
- 4.06 in
- Width
- 6.81 in
- Size
- 6 in
- Air Inlet Thread Size
- 3/8 in
Details
- Item
- Angle Grinder
- CFM @ Full Load
- 63 cfm
- Free Speed
- 10,000 rpm
- Output Spindle Thread
- 5/8-11 UNC
- Air Inlet Thread Type
- BSP
- Air Inlet Gender
- Female
- Starting System
- Safety Lever
- Max Power
- 2.27 hp
- Handle Type
- Straight
- Lever Type
- 90 deg
- Color
- Black, Red
- Air Pressure
- 90 psi
Description
In heavy-duty industrial applications, the CP3650 series is a powerful and durable tool, combining quality and value. This grinder ensures sustainable productivity with an 1800 W governed motor and extended maintenance intervals. With +25% improved robustness and exceptional bevel gear life, it prioritizes operator safety and comfort through enhanced ergonomics, while achieving a 7% carbon footprint reduction. The innovative CP3650 series delivers sustainable productivity without compromising on operator safety and wellbeing. Refer to the exploded view for an overview of included accessories.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.