Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb.

  • Mfr # CP7763

  • Zoro # G3733423


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
6,300 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7763
Zoro #
G3733423
UPC #
015451566159
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/4"
Overall Length
8 3/4 in
Min. Hose Size
1/2 in
Drive Size - Air Tools
3/4" Square
Anvil Length - Air Impacts
1.000"
Air Inlet Size - Air Tools
3/8" NPT
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
6,300 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
Features
Combined Power Regulator With Forward/Reverse, Operator Comfort, Powerful Motor And Durable Clutch
Duty
General
Required Pressure
90 psi
CFM @ Full Load
30.0
Duty Cycle - Air Tools
General Duty
Body Style - Air Tools
Pistol
Max. Bolt Capacity
1 1/8 in
Retainer Type - Air Impacts
Ring
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
7.50
Retainer Type
Friction Ring
Max. Torque
1200 ft.-lb.
Tool Weight
11.6 lb
Item - Air Impact Wrenches
Air Impact Wrench
Housing Material
Aluminum
Blows per Minute - Air Tools
900
Torque Range
100 to 950 ft.-lb.
Anvil
Standard
Blows per Minute
900
Anvil Type - Air Impacts
Standard
Includes
Torque Regulator
Standards
EN ISO 11148-6:2013, ISO-28927-2
Duty Rating
General Duty
Fastening Torque
950 ft-lb
Built-In Light
No
Air Consumption
30 cfm
Number of Speed Settings
3
Power Source
Air Powered
Exhaust Location
Bottom
Impacts per Minute
900
Tool Style
Compact
Breakaway Torque
1,200 ft-lb
Min. Air Pressure
90 psi
Clutch Style
Twin Hammer
Vibration Level
10.4 m/sq sec
Impact Rated
Yes
Drive Type
Standard
Power to Weight Ratio
103.7 ft-lb/lb
Impact Sound Level
107 dB
Max. Air Pressure
90 psi
Air Pressure
90 psi

Description

Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,200 ft-lb, Fastening Torque 950 ft-lb, Free Speed 6,300 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 900, Number of Speed Settings 3, Power to Weight Ratio 103.7 ft-lb/lb, Max. Bolt Capacity 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.