This item is Discontinued.

Chicago Pneumatic 3530 lb. Air Riveter 3/16", 1/4" Capacity CP9884

3530 lb. Air Riveter 3/16", 1/4" Capacity (Discontinued)

  • Mfr # CP9884
  • Zoro # G3691931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP9884
Zoro #
G3691931
UPC #
015451585396
Country of Origin
China

Dimensions

Overall Length
12 1/4 in
Stroke Length
1 1/8 in
Height
13 in
Air Inlet Size - Air Tools
1/4 in NPT
Dia.
1/4 in
Min. Hose Size
3/8 in
Length
12 13/64 in
Blind Rivet Dia.
3/16 in, 1/4 in
Overall Height
13 in
Overall Width
1/4 in
Blind Rivet Dia. - Aluminum
3/16 in, 1/4 in
Nose Dia.
3/16 in, 1/4 in
Nose Length
3 in

Details

Item
Rivet Tool
Tool Weight
4.2 lb
Construction
Composite
Pulling Force
3,530 lbf
Pulling Force - Air Riveters
3,530 lb
Item - Air Riveters
Air Riveter
Duty Cycle - Air Tools
Industrial Duty
Duty
Industrial
Includes
3/16", 1/4", 1/4" Monobolt Nose Pieces, Jaw, Syringe, Service Wrenches, Oil Bottle
CFM per Stroke
1
Mandrel Collection System Included
Yes
Max. Pressure
90 psi
Air Inlet
1/4 in NPT
Features
Versatile Applications, Durable, Easy To Service
Power Source
Air Powered
Housing Material
Aluminum
Air Pressure
90 psi
Exhaust Location
Side
Duty Rating
Industrial Duty
Air Consumption
2.3 cfm
Includes Mandrel Collection
Yes
Rivet Type
Blind Rivet
Max. Air Pressure
90 psi
Min. Air Pressure
90 psi

Description

Rivet Tool, Air Powered, Air Consumption 2.3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Chicago Pneumatic, Pulling Force 3,530 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/16 in, 1/4 in, Stroke Length 1 1/8 in, Nose Dia. 3/16 in, 1/4 in, Nose Length 3 in, Overall Length 12 1/4 in, Overall Height 13 in, Overall Width 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.